Shop All Blast Media
Zoro Select
Blast Media, Steel Shot Type, 25 lb. Size
Mfr # S-230
Zoro # G7885748
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Steel Shot
- Media Grit Not Rated
- Nominal Dia. Micron Range 297 to 710
- Media Container Size 25 lb
- Media Container Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # S-230
- Zoro # G7885748
- Country of Origin United States
- Category Blast Media
Dimensions
Nominal Dia. Micron Range | 297 to 710 |
Media Container Size | 25 lb |
Nominal Dia. Range | 0.0236 in to 0.0551 in |
Compatible Mesh Size - Minimum | 20 |
Container Size | 25 lb |
Compatible Mesh Size - Maximum | 230 |
Particle Diameter - Minimum | 297 micron |
Particle Diameter - Maximum | 710 micron |
Details
Item | Blast Media |
Media Type | Steel Shot |
Media Grit | Not Rated |
Media Container | Box |
US Sieve | 25-40 |
Abrasive Media Type | Steel Shot |
Grit | Not Rated |
Container Type | Box |
Number of Cycles - Minimum | 20 |
Compatible Blast Pressure - Minimum | 80 psi |
Number of Cycles - Maximum | 30 |
Compatible Blast Pressure - Maximum | 100 psi |
Description
Blast Media, Abrasive Media Type Steel Shot, Grit Not Rated, Container Size 25 lb, Compatible Mesh Size - Minimum 20, Compatible Mesh Size - Maximum 230, Compatible Blast Pressure - Minimum 80 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 20, Number of Cycles - Maximum 30, Container Type Box, Particle Diameter - Minimum 297 micron, Particle Diameter - Maximum 710 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Roll, AO, 150 Grit, 1"x50 yd., Br (332649)
- CLESCO SS-048144-050A Spiral Coated Abrasive Sanding Sleeve (SS-048144-050A)
- WEILER 1/2" Power Tube Brush .005" Steel Wire Fill 1" Brush Length (21074V)
- NORTON ABRASIVES Fiber Disc, 5x7/8in, 50G, PK25 (66623357278)
- ZORO SELECT 80 Grit Blast Media, Aluminum Oxide (AOB80-50)
- ZORO SELECT Blast Media, Glass Beads, 50 to 80 Grit (GLB5070-50)
- ZORO SELECT Blast Media, Garnet Type, 80 Media Grit (GAR8055)
- ZORO SELECT Blast Media, Crushed Glass Type, 50 lb. Sz (CG 40-80)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 35-50)
- ZORO SELECT Blast Media, Soda, 100/170 Grit (SOBM-50)
- RAYTECH Porcelain Media, Ball, 4mm (41-222)
- Zoro Select Blast Media