Shop All Blast Media
Zoro Select
Blast Media, Steel Shot Type, 25 lb. Size
Mfr # S-110
Zoro # G7885757
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Steel Shot
- Media Grit Not Rated
- Nominal Dia. Micron Range 212 to 425
- Media Container Size 25 lb
- Media Container Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # S-110
- Zoro # G7885757
- Country of Origin United States
- Category Blast Media
Dimensions
Nominal Dia. Micron Range | 212 to 425 |
Media Container Size | 25 lb |
Nominal Dia. Range | 0.0117 in to 0.0278 in |
Compatible Mesh Size - Minimum | 40 |
Container Size | 25 lb |
Particle Diameter - Maximum | 425 micron |
Compatible Mesh Size - Maximum | 110 |
Particle Diameter - Minimum | 212 micron |
Details
Item | Blast Media |
Media Type | Steel Shot |
Media Grit | Not Rated |
Media Container | Box |
US Sieve | 25-40 |
Number of Cycles - Minimum | 20 |
Grit | Not Rated |
Abrasive Media Type | Steel Shot |
Number of Cycles - Maximum | 30 |
Container Type | Box |
Compatible Blast Pressure - Minimum | 80 psi |
Compatible Blast Pressure - Maximum | 100 psi |
Description
Blast Media, Abrasive Media Type Steel Shot, Grit Not Rated, Container Size 25 lb, Compatible Mesh Size - Minimum 40, Compatible Mesh Size - Maximum 110, Compatible Blast Pressure - Minimum 80 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 20, Number of Cycles - Maximum 30, Container Type Box, Particle Diameter - Minimum 212 micron, Particle Diameter - Maximum 425 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 4"x1/16"x3/8" A-60 (11L417)
- OSBORN Crimped Wire Wheel Brush, 2-1/2" (0001104800)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 6" x 1" x 1" 80 Grit Silicon Carbide (28104)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 60 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072787840)
- ZORO SELECT Blast Media, Steel Grit Type, 25 lb. Size (G-50)
- ZORO SELECT Blast Media, Garnet Type, 100 Media Grit (GAR10055)
- ZORO SELECT Blast Media, Garnet Type, 80 Media Grit (GAR8055)
- ZORO SELECT Blast Media, Aluminum Oxide, 46 Grit (AOB46-50)
- ZORO SELECT Blast Media, Corn Cob, 14 to 20 Grit (CRN2-40)
- ZORO SELECT 80 Grit Blast Media, Aluminum Oxide (AOB80-50)
- RAYTECH Porcelain Media, Ball, 2mm (41-214)
- Zoro Select Blast Media