Shop All Blast Media
Zoro Select
Blast Media, Steel Grit Type, 25 lb. Size
Mfr # G-50
Zoro # G7885766
original price:
$69.89
5% off
new price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Steel Grit
- Media Grit Not Rated
- Nominal Dia. Micron Range 297 to 710
- Media Container Size 25 lb
- Media Container Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-50
- Zoro # G7885766
- Country of Origin United States
- Category Blast Media
Dimensions
Nominal Dia. Micron Range | 297 to 710 |
Media Container Size | 25 lb |
Nominal Dia. Range | 0.0117 in to 0.0278 in |
Particle Diameter - Minimum | 297 micron |
Compatible Mesh Size - Maximum | 50 |
Container Size | 25 lb |
Particle Diameter - Maximum | 710 micron |
Compatible Mesh Size - Minimum | 30 |
Details
Item | Blast Media |
Media Type | Steel Grit |
Media Grit | Not Rated |
Media Container | Box |
US Sieve | 50 |
Grit | Not Rated |
Compatible Blast Pressure - Minimum | 80 psi |
Abrasive Media Type | Steel Grit |
Container Type | Box |
Compatible Blast Pressure - Maximum | 100 psi |
Number of Cycles - Minimum | 20 |
Number of Cycles - Maximum | 30 |
Description
Blast Media, Abrasive Media Type Steel Grit, Grit Not Rated, Container Size 25 lb, Compatible Mesh Size - Minimum 30, Compatible Mesh Size - Maximum 50, Compatible Blast Pressure - Minimum 80 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 20, Number of Cycles - Maximum 30, Container Type Box, Particle Diameter - Minimum 297 micron, Particle Diameter - Maximum 710 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING Drywall CeraMax Sandpaper Super Sponge, 120 Fine Grit (7443)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Hook & Loop Grit #150 (M-177510)
- X1 TOOLS 400 Grit Premium Wet & Dry Sandpaper 4-1/2 in. x 11 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0400-HLx20)
- TANIS BRUSH Hand Tube Brush, .012, Nylon, 1/2" dia. (06032)
- ZORO SELECT Blast Media, Soda, 60/200 Grit (SOBMXL-50)
- ZORO SELECT Blast Media, Steel Grit Type, 25 lb. Size (G-25)
- ZORO SELECT Blast Media, Silicon Carbide, 120 Grit (SCB120-50)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 60-140)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 20-40)
- ZORO SELECT Blast Media, Aluminum Oxide, 60 Grit (AOB60-50)
- BALLOTINI Glass Beads Blast Media, Coarse (AC (60-120))
- Zoro Select Blast Media