Shop All Blast Media
Zoro Select
Blast Media, Stainless Steel Shot Type
Mfr # ST 40-70
Zoro # G7885739
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Stainless Steel Shot
- Media Grit Not Rated
- Nominal Dia. Micron Range 212 to 300
- Media Container Size 25 lb
- Media Container Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ST 40-70
- Zoro # G7885739
- Country of Origin United States
- Category Blast Media
Dimensions
Nominal Dia. Micron Range | 212 to 300 |
Media Container Size | 25 lb |
Nominal Dia. Range | 0.0117 in to 0.0278 in |
Compatible Mesh Size - Minimum | 40 |
Particle Diameter - Minimum | 212 micron |
Compatible Mesh Size - Maximum | 70 |
Container Size | 25 lb |
Particle Diameter - Maximum | 300 micron |
Details
Item | Blast Media |
Media Type | Stainless Steel Shot |
Media Grit | Not Rated |
Media Container | Box |
US Sieve | 40-70 |
Number of Cycles - Maximum | 30 |
Compatible Blast Pressure - Minimum | 80 psi |
Compatible Blast Pressure - Maximum | 100 psi |
Grit | Not Rated |
Container Type | Box |
Number of Cycles - Minimum | 20 |
Abrasive Media Type | Stainless Steel Shot |
Description
Blast Media, Abrasive Media Type Stainless Steel Shot, Grit Not Rated, Container Size 25 lb, Compatible Mesh Size - Minimum 40, Compatible Mesh Size - Maximum 70, Compatible Blast Pressure - Minimum 80 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 20, Number of Cycles - Maximum 30, Container Type Box, Particle Diameter - Minimum 212 micron, Particle Diameter - Maximum 300 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Zirconia Alumina, R821P BlueFire, Blue (78072727695)
- DIABLO 6 in. Ceramic Blend Adhesive ROS Sanding Disc 80 Grit Coarse 5 pk (DCD060080P05G)
- 3M Sanding Sheet, 11x9 In, 320 G, SC, PK250 (7000126425)
- ECONOLINE Nozzle, Pressure Feed (416533)
- ZORO SELECT Blast Media, Garnet Type, 36 Media Grit (GAR3655)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 20-40)
- ZORO SELECT Blast Media, Aluminum Oxide Type, 50 lb Sz (AOW 50 Micron)
- ZORO SELECT Blast Media, Soda, 60/200 Grit (SOBMXL-50)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 60-140)
- ZORO SELECT Blast Media, Aluminum Oxide, 36 Grit (AOB36-50)
- RAYTECH Porcelain Media, Ball, 6mm (41-226)
- Zoro Select Blast Media