Shop All Blast Media
Zoro Select
Blast Media, Stainless Steel Shot Type
Mfr # ST 35-50
Zoro # G7885720
original price:
$219.19
14% off
new price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Stainless Steel Shot
- Media Grit Not Rated
- Nominal Dia. Micron Range 212 to 425
- Media Container Size 25 lb
- Media Container Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ST 35-50
- Zoro # G7885720
- Country of Origin United States
- Category Blast Media
Dimensions
Nominal Dia. Micron Range | 212 to 425 |
Media Container Size | 25 lb |
Nominal Dia. Range | 0.0117 in to 0.0278 in |
Compatible Mesh Size - Minimum | 35 |
Particle Diameter - Maximum | 425 micron |
Container Size | 25 lb |
Particle Diameter - Minimum | 212 micron |
Compatible Mesh Size - Maximum | 50 |
Details
Item | Blast Media |
Media Type | Stainless Steel Shot |
Media Grit | Not Rated |
Media Container | Box |
US Sieve | 35-50 |
Compatible Blast Pressure - Maximum | 100 psi |
Compatible Blast Pressure - Minimum | 80 psi |
Number of Cycles - Maximum | 30 |
Abrasive Media Type | Stainless Steel Shot |
Grit | Not Rated |
Number of Cycles - Minimum | 20 |
Container Type | Box |
Description
Blast Media, Abrasive Media Type Stainless Steel Shot, Grit Not Rated, Container Size 25 lb, Compatible Mesh Size - Minimum 35, Compatible Mesh Size - Maximum 50, Compatible Blast Pressure - Minimum 80 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 20, Number of Cycles - Maximum 30, Container Type Box, Particle Diameter - Minimum 212 micron, Particle Diameter - Maximum 425 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Flap Disc, Type 27, 7in. dia., 36 Grit (98813)
- CONTINENTAL ABRASIVES 7"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Carbon (W2-070751)
- PFERD 1" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45173)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 4" x 1/16 (11W413)
- ZORO SELECT Blast Media, Garnet Type, 36 Media Grit (GAR3655)
- ZORO SELECT Blast Media, Aluminum Oxide, 150 Grit (AOB150-50)
- ZORO SELECT Blast Media, Glass Beads, 50 to 80 Grit (GLB5070-50)
- ZORO SELECT Blast Media, 2200 lb Container, Bag (GAR80B552200)
- ZORO SELECT Blast Media, Steel Shot Type, 25 lb. Size (S-230)
- ZORO SELECT Blast Media, Aluminum Oxide Type, 50 lb Sz (AOW 50 Micron)
- RAYTECH Porcelain Media, Ball, 2mm (41-214)
- Zoro Select Blast Media