Shop All Blast Media
Zoro Select
Blast Media, Soda, 100/170 Grit
Mfr # SOBM-50
Zoro # G0381631
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Soda
- Media Grit 120
- Nominal Dia. Micron Range 90 to 150
- Media Container Size 50 lb
- Media Container Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SOBM-50
- Zoro # G0381631
- Country of Origin United States
- Category Blast Media
Dimensions
Nominal Dia. Micron Range | 90 to 150 |
Media Container Size | 50 lb |
Nominal Dia. Range | 0.0035 in to 0.0059 in |
Particle Diameter - Maximum | 150 micron |
Compatible Mesh Size - Maximum | 200 |
Compatible Mesh Size - Minimum | 60 |
Container Size | 50 lb |
Particle Diameter - Minimum | 90 micron |
Details
Item | Blast Media |
Media Type | Soda |
Media Grit | 120 |
Media Container | Bag |
US Sieve | 200 |
Compatible Blast Pressure - Minimum | 40 psi |
Container Type | Bag |
Number of Cycles - Minimum | 1 |
Grit | 120 |
Number of Cycles - Maximum | 2 |
Abrasive Media Type | Soda |
Compatible Blast Pressure - Maximum | 100 psi |
Description
Blast Media, Abrasive Media Type Soda, Grit 120, Container Size 50 lb, Compatible Mesh Size - Minimum 60, Compatible Mesh Size - Maximum 200, Compatible Blast Pressure - Minimum 40 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 1, Number of Cycles - Maximum 2, Container Type Bag, Particle Diameter - Minimum 90 micron, Particle Diameter - Maximum 150 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, 1/2" W, 2" dia., Fine (7000000721)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Blue, PK25 (78072775378)
- WEILER 1-1/8" Diameter Copper Tube Fitting Brush (44085)
- FLEXOVIT HIGH PERFORMANCE Grinding Wheel, 2 in Dia x 3/8 in THK, 3/8 in Center Hole, A36Q Grit, Aluminum Oxid (F0169)
- ZORO SELECT 80 Grit Blast Media, Aluminum Oxide (AOB80-50)
- ZORO SELECT Blast Media, Aluminum Oxide Type, 50 lb Sz (AOW 50 Micron)
- ZORO SELECT 100 Grit Blast Media, Aluminum Oxide (AOB100-50)
- ZORO SELECT Blast Media, Aluminum Oxide, 180 Grit (AOB180-50)
- ZORO SELECT Blast Media, Garnet Type, 36 Media Grit (GAR3655)
- ZORO SELECT Blast Media, Soda, 60/200 Grit (SOBMXL-50)
- BLACK BEAUTY Blast Media, Coal Slag, 12/40 Grit (BKB1240-80)
- Zoro Select Blast Media