Shop All Blast Media
Zoro Select
Blast Media, Glass Beads, 35 to 60 Grit
Mfr # GLB4050-50
Zoro # G9365151
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Glass Beads
- Media Grit 60
- Nominal Dia. Micron Range 425 to 1000
- Media Container Size 50 lb
- Media Container Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GLB4050-50
- Zoro # G9365151
- Country of Origin United States
- Category Blast Media
Dimensions
Nominal Dia. Micron Range | 425 to 1000 |
Media Container Size | 50 lb |
Nominal Dia. Range | 0.0117 in to 0.0278 in |
Particle Diameter - Minimum | 425 micron |
Compatible Mesh Size - Maximum | 60 |
Particle Diameter - Maximum | 1,000 micron |
Compatible Mesh Size - Minimum | 35 |
Container Size | 50 lb |
Details
Item | Blast Media |
Media Type | Glass Beads |
Media Grit | 60 |
Media Container | Bag |
US Sieve | 35-60 |
Standards | OSHA |
Compatible Blast Pressure - Maximum | 80 psi |
Grit | 60 |
Number of Cycles - Minimum | 4 |
Abrasive Media Type | Glass Beads |
Number of Cycles - Maximum | 6 |
Container Type | Bag |
Compatible Blast Pressure - Minimum | 60 psi |
Description
Blast Media, Abrasive Media Type Glass Beads, Grit 60, Container Size 50 lb, Compatible Mesh Size - Minimum 35, Compatible Mesh Size - Maximum 60, Compatible Blast Pressure - Minimum 60 psi, Compatible Blast Pressure - Maximum 80 psi, Number of Cycles - Minimum 4, Number of Cycles - Maximum 6, Container Type Bag, Particle Diameter - Minimum 425 micron, Particle Diameter - Maximum 1,000 micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Wheel Brush, 2-1/2" (0001104800)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 40Z, 7/8" (50513)
- NORTON ABRASIVES Steel Wool 0 Fine 12Pk (07660768115)
- WEILER 5 in Dia, 1/4 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58328)
- ZORO SELECT Blast Media, Steel Shot Type, 25 lb. Size (S-110)
- ZORO SELECT Blast Media, Aluminum Oxide, 220 Grit (AOB220-50)
- ZORO SELECT 120 Grit Blast Media, Aluminum Oxide (AOB120-50)
- ZORO SELECT Blast Media, Aluminum Oxide Type, 50 lb Sz (AOW 50 Micron)
- ZORO SELECT Blast Media, Steel Grit Type, 25 lb. Size (G-25)
- ZORO SELECT Blast Media, Corn Cob, 14 to 20 Grit (CRN2-40)
- ALC Plastic Grit, M, 25 lb. (40110)
- Zoro Select Blast Media