Shop All Blast Media
Zoro Select
Blast Media, Garnet Type, 60 Media Grit
Mfr # GAR306055
Zoro # G4775379
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Media Type Garnet
- Media Grit 60
- Nominal Dia. Micron Range 297 to 710
- Media Container Size 55 lb
- Media Container Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GAR306055
- Zoro # G4775379
- Country of Origin United States
- Category Blast Media
Dimensions
Nominal Dia. Micron Range | 297 to 710 |
Media Container Size | 55 lb |
Nominal Dia. Range | 0.0117 in to 0.0278 in |
Container Size | 55 lb |
Compatible Mesh Size - Minimum | 30 |
Particle Diameter - Maximum | 710 micron |
Particle Diameter - Minimum | 297 micron |
Compatible Mesh Size - Maximum | 60 |
Details
Item | Blast Media |
Media Type | Garnet |
Media Grit | 60 |
Media Container | Box |
US Sieve | 30-60 |
Container Type | Box |
Grit | 60 |
Compatible Blast Pressure - Maximum | 100 psi |
Number of Cycles - Minimum | 4 |
Compatible Blast Pressure - Minimum | 60 psi |
Number of Cycles - Maximum | 6 |
Abrasive Media Type | Garnet |
Description
Blast Media, Abrasive Media Type Garnet, Grit 60, Container Size 55 lb, Compatible Mesh Size - Minimum 30, Compatible Mesh Size - Maximum 60, Compatible Blast Pressure - Minimum 60 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 4, Number of Cycles - Maximum 6, Container Type Box, Particle Diameter - Minimum 297 micron, Particle Diameter - Maximum 710 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 2-3/4in, 36G (61463624377)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO, 24 Grit (40704)
- WEILER 3" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 1/2"-3/8" (8004)
- WIDIA Carbide Burr, 90 Deg, 3/8 In (M40638)
- ZORO SELECT Blast Media, Aluminum Oxide Type, 10 lb Sz (AOW 50 Micron)
- ZORO SELECT 100 Grit Blast Media, Aluminum Oxide (AOB100-50)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 60-140)
- ZORO SELECT Blast Media, Walnut Shells Type, 50 lb. Sz (WS 12-20)
- ZORO SELECT Blast Media, Soda, 100/170 Grit (SOBM-50)
- ZORO SELECT Blast Media, Walnut Shells Type, 50 lb. Sz (WS 20-40)
- ZORO SELECT Blast Media, Aluminum Oxide, 46 Grit (AOB46-50)
- Zoro Select Blast Media