Shop All Blast Media
Zoro Select
Blast Media, Aluminum Oxide Type, 1 lb. Sz
Mfr # AOW 50 Micron
Zoro # G7886131
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Aluminum Oxide
- Media Grit Not Rated
- Nominal Dia. Micron Range 53 to 90
- Media Container Size 1 lb
- Media Container Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AOW 50 Micron
- Zoro # G7886131
- Country of Origin United States
- Category Blast Media
Dimensions
Nominal Dia. Micron Range | 53 to 90 |
Media Container Size | 1 lb |
Nominal Dia. Range | 0.0021 in to 0.0035 in |
Compatible Mesh Size - Minimum | 50 |
Particle Diameter - Maximum | 90 micron |
Container Size | 1 lb |
Compatible Mesh Size - Maximum | 200 |
Particle Diameter - Minimum | 53 micron |
Details
Item | Blast Media |
Media Type | Aluminum Oxide |
Media Grit | Not Rated |
Media Container | Box |
US Sieve | 50 |
Grit | Not Rated |
Abrasive Media Type | White Aluminum Oxide |
Compatible Blast Pressure - Maximum | 100 psi |
Compatible Blast Pressure - Minimum | 60 psi |
Container Type | Box |
Number of Cycles - Minimum | 6 |
Number of Cycles - Maximum | 8 |
Description
Blast Media, Abrasive Media Type White Aluminum Oxide, Grit Not Rated, Container Size 1 lb, Compatible Mesh Size - Minimum 50, Compatible Mesh Size - Maximum 200, Compatible Blast Pressure - Minimum 60 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 6, Number of Cycles - Maximum 8, Container Type Box, Particle Diameter - Minimum 53 micron, Particle Diameter - Maximum 90 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Aluminum Oxide, 4 1/2" dia (77696097541)
- NORTON CO 9" x 11" ProSand Sanding Sheet 320-Grit, PK 20 (02633)
- MIRKA Sanding Sheet, 9X11", P400, PK50 (23-104-400)
- HHIP SC-3 Cylindrical Ball Nose Double-Cut Carbide Burrs (3000-0113)
- ZORO SELECT Blast Media, Steel Grit Type, 25 lb. Size (G-25)
- ZORO SELECT Blast Media, Aluminum Oxide, 54 Grit (AOB54-50)
- ZORO SELECT Blast Media, Glass Beads, 35 to 60 Grit (GLB4050-50)
- ZORO SELECT Blast Media, Walnut Shells Type, 50 lb. Sz (WS 12-20)
- ZORO SELECT Blast Media, Aluminum Oxide, 150 Grit (AOB150-50)
- ZORO SELECT Blast Media, 2000 lb Container, Bag (AOB80B502000)
- BALLOTINI Glass Beads Blast Media, Medium, 53 lb, Pail (AD (70-140))
- Zoro Select Blast Media