Shop All Blast Media
Zoro Select
Blast Media, Aluminum Oxide, 60 Grit
Mfr # AOB60-50
Zoro # G1134865
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Aluminum Oxide
- Media Grit 60
- Nominal Dia. Micron Range 150 to 297
- Media Container Size 50 lb
- Media Container Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AOB60-50
- Zoro # G1134865
- Country of Origin United States
- Category Blast Media
Dimensions
Nominal Dia. Micron Range | 150 to 297 |
Media Container Size | 50 lb |
Nominal Dia. Range | 0.0059 in to 0.0117 in |
Particle Diameter - Maximum | 297 micron |
Compatible Mesh Size - Minimum | 50 |
Particle Diameter - Minimum | 150 micron |
Container Size | 50 lb |
Compatible Mesh Size - Maximum | 50 |
Details
Item | Blast Media |
Media Type | Aluminum Oxide |
Media Grit | 60 |
Media Container | Bag |
US Sieve | 50 |
Standards | OSHA |
Container Type | Bag |
Number of Cycles - Maximum | 8 |
Grit | 60 |
Compatible Blast Pressure - Maximum | 100 psi |
Compatible Blast Pressure - Minimum | 60 psi |
Abrasive Media Type | Brown Aluminum Oxide |
Number of Cycles - Minimum | 6 |
Description
Blast Media, Abrasive Media Type Brown Aluminum Oxide, Grit 60, Container Size 50 lb, Compatible Mesh Size - Minimum 50, Compatible Mesh Size - Maximum 50, Compatible Blast Pressure - Minimum 60 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 6, Number of Cycles - Maximum 8, Container Type Bag, Particle Diameter - Minimum 150 micron, Particle Diameter - Maximum 297 micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-032032-036A Spiral Coated Abrasive Sanding Sleeve (SS-032032-036A)
- 3M Paper Disc, 400 Grit, Aluminum Oxide, PK50 (7100010666)
- MERIT Flap Wheel, 1.5 D, 1.5 W, Shk 1/4, 60 (08834130643)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB (6300802051)
- ZORO SELECT Blast Media, Walnut Shells Type, 50 lb. Sz (WS 12-20)
- ZORO SELECT Blast Media, Aluminum Oxide, 36 Grit (AOB36-50)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 60-140)
- ZORO SELECT Blast Media, Aluminum Oxide Type, 1 lb. Sz (AOW 50 Micron)
- ZORO SELECT Blast Media, Steel Grit Type, 25 lb. Size (G-25)
- ZORO SELECT Blast Media, Garnet Type, 36 Media Grit (GAR3655)
- ZORO SELECT Blast Media, Glass Beads, 50 to 80 Grit (GLB5070-50)
- Zoro Select Blast Media