Shop All Blast Media
Zoro Select
Blast Media, Aluminum Oxide, 54 Grit
Mfr # AOB54-50
Zoro # G3441322
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Aluminum Oxide
- Media Grit 54
- Nominal Dia. Micron Range 180 to 355
- Media Container Size 50 lb
- Media Container Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AOB54-50
- Zoro # G3441322
- Country of Origin United States
- Category Blast Media
Dimensions
Nominal Dia. Micron Range | 180 to 355 |
Media Container Size | 50 lb |
Nominal Dia. Range | 0.0070 in to 0.0139 in |
Compatible Mesh Size - Maximum | 45 |
Compatible Mesh Size - Minimum | 40 |
Particle Diameter - Maximum | 355 micron |
Particle Diameter - Minimum | 180 micron |
Container Size | 50 lb |
Details
Item | Blast Media |
Media Type | Aluminum Oxide |
Media Grit | 54 |
Media Container | Bag |
US Sieve | 45 |
Grit | 54 |
Number of Cycles - Maximum | 8 |
Compatible Blast Pressure - Maximum | 100 psi |
Abrasive Media Type | Brown Aluminum Oxide |
Compatible Blast Pressure - Minimum | 60 psi |
Number of Cycles - Minimum | 6 |
Container Type | Bag |
Description
Blast Media, Abrasive Media Type Brown Aluminum Oxide, Grit 54, Container Size 50 lb, Compatible Mesh Size - Minimum 40, Compatible Mesh Size - Maximum 45, Compatible Blast Pressure - Minimum 60 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 6, Number of Cycles - Maximum 8, Container Type Bag, Particle Diameter - Minimum 180 micron, Particle Diameter - Maximum 355 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS SE-41 Type SE Carbide Bur Egg Shape Single Cut (5425519)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 40 Grit (71-10854AF)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. (77696088701)
- VSM Abrasive Belt, 180 Grit, AO, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 180 Grit, Very Fine, KK711X, Brown (13443)
- ZORO SELECT Blast Media, Steel Shot Type, 25 lb. Size (S-230)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 40-70)
- ZORO SELECT Blast Media, Steel Shot Type, 25 lb. Size (S-110)
- ZORO SELECT Blast Media, Silicon Carbide, 120 Grit (SCB120-50)
- ZORO SELECT Blast Media, Walnut Shells Type, 50 lb. Sz (WS 12-20)
- ZORO SELECT Blast Media, Walnut Shells Type, 50 lb. Sz (WS 8-12)
- ECONOLINE ABRASIVE PRODUCTS Econoline Aluminum Oxide (522150B-50)
- Zoro Select Blast Media