Shop All Blast Media
Zoro Select
Blast Media, Aluminum Oxide, 180 Grit
Mfr # AOB180-50
Zoro # G3481274
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Aluminum Oxide
- Media Grit 180
- Nominal Dia. Micron Range 53 to 90
- Media Container Size 50 lb
- Media Container Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AOB180-50
- Zoro # G3481274
- Country of Origin United States
- Category Blast Media
Dimensions
Nominal Dia. Micron Range | 53 to 90 |
Media Container Size | 50 lb |
Nominal Dia. Range | 0.0021 in to 0.0035 in |
Particle Diameter - Maximum | 90 micron |
Compatible Mesh Size - Minimum | 170 |
Container Size | 50 lb |
Particle Diameter - Minimum | 53 micron |
Compatible Mesh Size - Maximum | 170 |
Details
Item | Blast Media |
Media Type | Aluminum Oxide |
Media Grit | 180 |
Media Container | Bag |
US Sieve | 170 |
Compatible Blast Pressure - Minimum | 60 psi |
Grit | 180 |
Container Type | Bag |
Number of Cycles - Maximum | 8 |
Compatible Blast Pressure - Maximum | 100 psi |
Number of Cycles - Minimum | 6 |
Abrasive Media Type | Brown Aluminum Oxide |
Description
Blast Media, Abrasive Media Type Brown Aluminum Oxide, Grit 180, Container Size 50 lb, Compatible Mesh Size - Minimum 170, Compatible Mesh Size - Maximum 170, Compatible Blast Pressure - Minimum 60 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 6, Number of Cycles - Maximum 8, Container Type Bag, Particle Diameter - Minimum 53 micron, Particle Diameter - Maximum 90 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Abrasive Cut-Off Wheel, Type 1, PK50 (US655339050)
- MERIT Quick Change Disc, Zirc AlO, 1in, 60G, TR (08834167096)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B510)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843191)
- ZORO SELECT Blast Media, Soda, 100/170 Grit (SOBM-50)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 40-70)
- ZORO SELECT Blast Media, Silicon Carbide, 220 Grit (SCB220-50)
- ZORO SELECT Blast Media, Aluminum Oxide Type, 1 lb. Sz (AOW 50 Micron)
- ZORO SELECT Blast Media, Aluminum Oxide Type, 50 lb Sz (AOW 50 Micron)
- ZORO SELECT Blast Media, Garnet Type, 80 Media Grit (GAR8055)
- ZORO SELECT Blast Media, Aluminum Oxide, 220 Grit (AOB220-50)
- Zoro Select Blast Media