Shop All Blankets
Zoro Select
Blanket, Safety Begins Here, Royal Blue
Mfr # 8UR98
Zoro # G3845021
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 48 in Wide
- Material Polyester
- Includes Front Flap Features LSS's Exclusive "Safety Begins Here" Message
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8UR98
- Zoro # G3845021
- Country of Origin China
- Category Blankets
Dimensions
Size | 48 in Wide |
Details
Color | Royal Blue |
Item | Fleece Throw Blanket |
Material | Polyester |
Includes | Front Flap Features LSS's Exclusive "Safety Begins Here" Message |
Description
Fleece Throw Blanket, Color Royal Blue, Material Polyester, Size 48 in Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Bookcase Storage Cabinet, Medium Gray (BCD18-72MGY)
- BEVCO Value-Line Maintenance Repair Stool, 16-21" St Ht (V3081P)
- HON 15" W 5 Drawer File Cabinet, Charcoal, Letter (H315.P.S)
- HIRSH 15" W 4 Drawer File Cabinet, Black, Letter (16699)
- TOWELSOFT Satin Trim Tahoe Microfleece Soft Baby Blanket, Pink (Kids-Blanket-KP1706-Pnk)
- THESIS Thesis Ultra Plush Solid Blanket (00144)
- DEERLUX Decorative Diamond Pattern Knit Throw Blanket with Fringe, Pink (QI003966.PK)
- POWERBLANKET Powerblanket® Extra Hot Flat Heating Blanket, 150°F Fixed Temp, 5'L x 4'W, 120V (EH0304)
- LOGO BRANDS Michigan State Puff Pillow (172-813)
- THESIS Thesis Plush Solid Blanket (00160)
- ABILITATIONS Weighted Blanket, Medium, 8 Pounds, Plaid (SS102PB)
- Zoro Select Blankets