Shop All Traffic Barricades
Zoro Select
Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange
Mfr # 96920
Zoro # G9403764
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Reinforced Polymer
- Height 66
- Width 3-3/4
- Reflector Depth No Reflector
- Post Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 96920
- Zoro # G9403764
- UPC # 754473969202
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 66 |
Width | 3-3/4 |
Reflector Depth | No Reflector |
Post Width | 3 3/4 in |
Overall Height | 66 in |
Reflector Height | No Reflector |
Reflector Width | No Reflector |
Post Depth | 3 3/4 in |
Description
Blank Warning Stake, Product Type Marking Stake, Overall Height 66 in, Pliability Flexible, Includes Reflector No, Includes Reflective Striping Yes, Number of Reflective Sides 0, Post Material Polyester, Post Color Orange, Post Width 3 3/4 in, Post Shape Flat, Post Depth 3 3/4 in, Reflector Material No Reflector, Reflector Color No Reflector, Reflector Width No Reflector, Reflector Height No Reflector, Reflector Depth No Reflector, Reflective Grade Non-Reflective, Post End Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG SpillBlocker Barrier Dike Corner, 4 In (PLR206)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size L (2NA/LBK)
- NMC Caution Wear Eye Protection Sign (C646RB)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-549-YL)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Green (96953)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, White (96954)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Blue (96952)
- ZORO SELECT Trim Line Channelizer, Yellow, 45 In (03-750-64HYG)
- ZORO SELECT Speed Bump, Rubber, 2 1/4 in H, 4 ft L, 12 in W, Black/Yellow (29NH40)
- ZORO SELECT Traffic Cone, 18 In.Fluorescent Lime (6FHA3)
- BANNER STAKES PLUS Yellow/Black Diagonal Stripe Barricade System PL4008 (466PL4008)
- Zoro Select Traffic Safety