Shop All Traffic Barricades
Zoro Select
Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Blue
Mfr # 96952
Zoro # G4955876
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Reinforced Polymer
- Height 66"
- Width 3-3/4"
- Reflector Width No Reflector
- Thickness 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 96952
- Zoro # G4955876
- UPC # 754473969523
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 66" |
Width | 3-3/4" |
Reflector Width | No Reflector |
Post Width | 3 3/4 in |
Reflector Depth | No Reflector |
Reflector Height | No Reflector |
Overall Height | 66 in |
Post Depth | 3 3/4 in |
Description
Blank Warning Stake, Product Type Marking Stake, Overall Height 66 in, Pliability Flexible, Includes Reflector No, Includes Reflective Striping No, Number of Reflective Sides 0, Post Material Polyester, Post Color Blue, Post Width 3 3/4 in, Post Shape Flat, Post Depth 3 3/4 in, Reflector Material No Reflector, Reflector Color No Reflector, Reflector Width No Reflector, Reflector Height No Reflector, Reflector Depth No Reflector, Reflective Grade Non-Reflective, Post End Style Point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 8970 R95 Particulate Filter For Oil And Non-Oil Based Particulates (8970)
- ERGODYNE Web Tool Tails, 5 1/2 in, Black (3700)
- DANNER 6-Inch Work Boot, D, 8, Brown, PR (13879-8D)
- FIRST ALERT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (PRO5)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Green (96953)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, White (96954)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96920)
- ZORO SELECT Parking Curb, 4 in H, 3 ft L, 6 in W, Black/Yellow (490W86)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White (136-WLGQ2438-OBEG)
- ZORO SELECT Leg Frame N-Cade Barricade, polypropylene, 36 in H, 36 in L, 12 1/2 in W, Orange/White (97-01-006-02)
- ZORO SELECT Speed Bump, Rubber, 6 ft L, 1 ft W, Black/Yellow (29NH35)
- Zoro Select Traffic Barricades