Shop All Tags
Zoro Select
Blank Tag, 2 x 2In, White, PK10
Mfr # 22CM93
Zoro # G5318826
product price: $2.05
/pk 10, $0.21/ea
$2.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 2 in
- Width 2 in
- Tag Shape Square
- Hole Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22CM93
- Zoro # G5318826
- UPC # 190735425145
- Country of Origin China
- Category Tags
Dimensions
Height | 2 in |
Width | 2 in |
Hole Size | 1/8 in |
Mounting Hole Size | 1/8 in |
Details
Material | Plastic |
Color | White |
Tag Shape | Square |
No. of Ties Included | 0 |
Grommet Included | No |
Background Color | White |
Item | Tag |
Tag Color | White |
Shop By | Closeouts |
Product Type | Tag |
Tag Material | Plastic |
Subject Matter | Blank |
Label Shape | Square |
Number of Ties Included | 0 |
Label Color | White |
Description
Tag, Height 2 in, Mounting Hole Size 1/8 in, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Not Applicable, Preprinted Legend Not Applicable, Preprinted Legend (Reverse Side) Not Applicable, Product Type Tag, Subject Matter Blank, Tag Color White, Tag Diameter Not Applicable, Tag Material Plastic, Tag Shape Square, Width 2 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS DURAFRAME Magnetic Sign Holder, 8.5 x 11, Silver Frame, PK2 (477123)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, S, 1 PR (92720NFS)
- HAWS HAWSCLEAN Port. Eyewash Cleansing Stick (9083)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, HPPE Back, PR (SKC4SNW2-05-XL)
- ZORO SELECT Blank Tag, 2 x 2In, Green, PK10 (22CM91)
- ZORO SELECT Blk Tag, 1 x 3 In, Brs, Rect, 3/16 In, PK100 (2CDX7)
- ZORO SELECT Inspection Tag By The Roll, 6.25x3, PK100 (43Z218)
- ZORO SELECT Tag, SS, Silver, 2" H x 2" W, Round, PK25 (43592)
- ZORO SELECT Emer Sh & Eye Wash Test Rcd Tag, Brs, PK10 (5KR83)
- ZORO SELECT Tag, Fire Extinguisher Recharge & Maintenance Record, 5 3/4 in W x 3 in H, Polyester, White, 25 Pack (2RMX5)
- BRADY Repair Tag, 5 3/4 in Height, 3 in (86569)
- Zoro Select Tags