Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Blank Stock, Sq, 316SS, 7/8 x7/8 In x6 ft L
Mfr # 4YTR7
Zoro # G1344296
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.875 in
- Width 0.875 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YTR7
- Zoro # G1344296
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.875 in |
Length | 72 in |
Length Tolerance | +/-1.000 in |
Width Tolerance | +0.000 in/-0.004 in |
Nominal Size (WxL) | 7/8 in x 6 ft |
Overall Width | 7/8 in |
Overall Length | 6 ft |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Square Bar, 6 ft Overall Length, Length Tolerance +/-1.000 in, 7/8 in Overall Width, Width Tolerance +0.000 in/-0.004 in, 0.875 in Thickness, Thickness Tolerance +0/-0.004 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 179 Brinell Hardness, Includes Material Certificate Yes, Standards AMS 5648, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-871)
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/16 In x3 ft. L (4YNF4)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 2 In, 6 Ft (2EZG3)
- ZORO SELECT SBR Sheet, 60A, 36"x36"x0.125", Red (BULK-RS-RSBR60-6)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.188X1.25-24)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.5X2-12)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.125X1-12)
- ZORO SELECT SS Plate 316, 8 in Overall W (316/316L SS0.25x8x81)
- ZORO SELECT SS Plate 316, 24" Overall L (316 SS0.03x3x241)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.25X5-6)
- ZORO SELECT Stainless Hex Bar, 6 in Overall L (3H.312-6)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock