Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Blank Stock, Sq, 316SS, 3/4 x3/4 In x6 ft L
Mfr # 4YTR6
Zoro # G1052737
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.75 in
- Width 0.75 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4YTR6
- Zoro # G1052737
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.75 in |
Length | 72 in |
Width Tolerance | +0.000 in/-0.004 in |
Length Tolerance | +/-1.000 in |
Overall Length | 6 ft |
Overall Width | 3/4 in |
Nominal Size (WxL) | 3/4 in x 6 ft |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Square Bar, 6 ft Overall Length, Length Tolerance +/-1.000 in, 3/4 in Overall Width, Width Tolerance +0.000 in/-0.004 in, 0.75 in Thickness, Thickness Tolerance +0/-0.004 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 179 Brinell Hardness, Includes Material Certificate Yes, Standards AMS 5648, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 4 In, 6 Ft (2EZG9)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 1/2 in, 1 ft L. (7122_12_0)
- ZORO SELECT Sq Tube, 304SS, 3/4 OD Sq x 5/8 ID Sq, 6 ft (4YUJ4)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872120)
- ZORO SELECT Blank, Stainless, 304, 1/4 x 2 x 12 In (SB-0304-0250-02-12)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.188X1.5-36)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.5X1.5-6)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.188X1.25-36)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.25X5-12)
- ZORO SELECT High Strength, SS, 36" Overall L (6F.25X1.5-36)
- ONLINEMETALS 1" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23436)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock