Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Blank Stock, Sq, 304SS, 5/8 Tx5/8 In W, 6 ft
Mfr # 4YTT8
Zoro # G0893462
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.625 in
- Width 0.625 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4YTT8
- Zoro # G0893462
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.625 in |
Length | 72 in |
Length Tolerance | +/-1.000 in |
Width Tolerance | +0.000 in/-0.004 in |
Nominal Size (WxL) | 5/8 in x 6 ft |
Overall Width | 5/8 in |
Overall Length | 6 ft |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Square Bar, 6 ft Overall Length, Length Tolerance +/-1.000 in, 5/8 in Overall Width, Width Tolerance +0.000 in/-0.004 in, 0.625 in Thickness, Thickness Tolerance +0/-0.004 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 131 Brinell Hardness, 74 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.032", 3/4" W, 1 ft. (8243)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 24 ga., #4, SS (Cambridge 304#4-24Gx48x48)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 1.500" Thick (1ZAL2)
- TRIM-LOK Black Vinyl Edge Guard 25 ft. L, 5/16" H (EGB-25)
- ZORO SELECT SS Plate 304, 6in Overall L (4sh13x6-6)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.25X1.25-12)
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L (3F.25X1-72)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.75X4-6)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.5X3-36)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.75X1.5-12)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.5X1.5-12)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock