Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Blank Stock, Sq, 304SS, 3/4 Tx3/4 In W, 6 ft
Mfr # 4YTT9
Zoro # G0842037
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.75 in
- Width 0.75 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4YTT9
- Zoro # G0842037
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.75 in |
Length | 72 in |
Width Tolerance | +0.000 in/-0.004 in |
Length Tolerance | +/-1.000 in |
Overall Length | 6 ft |
Overall Width | 3/4 in |
Nominal Size (WxL) | 3/4 in x 6 ft |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Square Bar, 6 ft Overall Length, Length Tolerance +/-1.000 in, 3/4 in Overall Width, Width Tolerance +0.000 in/-0.004 in, 0.75 in Thickness, Thickness Tolerance +0/-0.004 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 131 Brinell Hardness, 74 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-F7-55)
- ZORO SELECT Flat, Steel, 4140, 3/8 x 1 In, 1 Ft L (2HKE6)
- PHIFER Door and Window Screen, Aluminum, 48 in W, 100 ft L, 0.01 in Wire Dia, Black (3001234)
- ZORO SELECT 1/4" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-26)
- ZORO SELECT Square Bar, SS, 6in Overall L (6s1-6)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.25X4-6)
- ZORO SELECT High Strength, SS, 24" Overall L (6F.625X1-24)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.75X1-24)
- ZORO SELECT Blank Stock, Sq, 304SS, 3/8 Tx3/8 In W, 6 ft (4YTT6)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.625X1-12)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.5X4-6)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock