Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Blank Stock, Sq, 304SS, 1/4 Tx1/4 In W, 6 ft
Mfr # 4YTT5
Zoro # G0965133
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.25 in
- Width 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4YTT5
- Zoro # G0965133
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.25 in |
Length | 72 in |
Width Tolerance | +0.000 in/-0.002 in |
Length Tolerance | +/-1.000 in |
Overall Length | 6 ft |
Overall Width | 1/4 in |
Nominal Size (WxL) | 1/4 in x 6 ft |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Square Bar, 6 ft Overall Length, Length Tolerance +/-1.000 in, 1/4 in Overall Width, Width Tolerance +0.000 in/-0.002 in, 0.25 in Thickness, Thickness Tolerance +0.000/-0.002 In., Fabrication Hot Rolled, Heat Treatment Annealed and Pickled, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 90,000 psi, Includes Material Certificate No, Standards ASTM A276, ASTM A479, Minimum Temperature Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-PVC-337)
- ZORO SELECT SS Plate 304, 36" Overall L (304 SS0.015x2x361)
- TRIM-LOK Black Vinyl Seal 25 ft. L, 1.369" H (DD1201-25)
- ONLINEMETALS 0.25" Aluminum Hex Bar 2011-T3-Cold Finish (7977)
- ZORO SELECT Stainless Hex Bar, 6 in Overall L (3H1.625-6)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.25X1.75-12)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.625X.75-24)
- ZORO SELECT SS Plate 316, 8 in Overall W (316/316L SS0.375x8x81)
- ZORO SELECT SS Plate 316, 24" Overall L (316 SS0.03x5x241)
- ZORO SELECT SS Plate 304, 6in Overall L (4p.25x2-6)
- ONLINEMETALS 0.125" x 1.5" Stainless Rectangle Bar 304/304L (4390)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock