Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Blank Stock, Sq, 304SS, 1/2 Tx1/2 In W, 6 ft
Mfr # 4YTT7
Zoro # G0891904
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.5 in
- Width 0.5 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YTT7
- Zoro # G0891904
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.5 in |
Length | 72 in |
Width Tolerance | +0.000 in/-0.004 in |
Length Tolerance | +/-1.000 in |
Overall Length | 6 ft |
Overall Width | 1/2 in |
Nominal Size (WxL) | 1/2 in x 6 ft |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Square Bar, 6 ft Overall Length, Length Tolerance +/-1.000 in, 1/2 in Overall Width, Width Tolerance +0.000 in/-0.004 in, 0.5 in Thickness, Thickness Tolerance +0.000/-0.004 In., Fabrication Hot Rolled, Heat Treatment Annealed and Pickled, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 90,000 psi, Includes Material Certificate No, Standards ASTM A276, ASTM A479, Minimum Temperature Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 3/4 in, 1 ft L. (18020_12_0)
- ONLINEMETALS 2" x 4" x 0.25" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10184)
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.125" Thick (BULK-CS-GLE-42)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 24 X 24 (SACR.062CEF-24X24)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.188X1-36)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.25X.625-6)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18689_24_0)
- ZORO SELECT SS Plate 304, 36" Overall L (304 SS0.015x4x361)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.5X1.25-12)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.312X1-6)
- ONLINEMETALS 0.25" x 2" Stainless Rectangle Bar 17-4 PH Cond. A HRAP (20558)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock