Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Blank Stock, Rect, SS, 3/4 T x 3 In W x6 ft
Mfr # 4YTX2
Zoro # G2095992
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.75 in
- Width 3 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YTX2
- Zoro # G2095992
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 3 in |
Length | 72 in |
Length Tolerance | +/-0.001 in |
Width Tolerance | +/-0.004 in |
Nominal Size (WxL) | 3 in x 6 ft |
Overall Width | 3 in |
Overall Length | 6 ft |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Rectangular Bar, 6 ft Overall Length, Length Tolerance +/-0.001 in, 3 in Overall Width, Width Tolerance +/-0.004 in, 0.75 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 179 Brinell Hardness, Includes Material Certificate Yes, Standards AMS 5648, ASTM A276, ASTM A479, Minimum Temperature Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/8 In x6 ft. L (4YNF2)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 5/8" Dia. (22JL48)
- ZORO SELECT Aluminum Round Tube 6061, 36 in Overall L (26370_36_0)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 24" W x 0.125" Thick (1YZZ4)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.625x2x61)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.5X1-12)
- ZORO SELECT SS Rectangular Bar, 12" Overall L (17689_12_0)
- ZORO SELECT SS Plate 316, 4 in Overall L (6p.75x4-4)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.5X2.5-6)
- ZORO SELECT SS Plate 304, 18 in Overall L (304 SS0.09x5x181)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.25X.5-12)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock