Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Blank Stock, Rect, SS, 1/4 T x1 In W x 6 ft
Mfr # 4YTU7
Zoro # G2034295
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.25 in
- Width 1 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YTU7
- Zoro # G2034295
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1 in |
Length | 72 in |
Length Tolerance | +/-0.001 in |
Width Tolerance | +/-0.004 in |
Overall Width | 1 in |
Overall Length | 6 ft |
Nominal Size (WxL) | 1 in x 6 ft |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Rectangular Bar, 6 ft Overall Length, Length Tolerance +/-0.001 in, 1 in Overall Width, Width Tolerance +/-0.004 in, 0.25 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 179 Brinell Hardness, Includes Material Certificate Yes, Standards AMS 5648, ASTM A276, ASTM A479, Minimum Temperature Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.25X1.5-12)
- USA INDUSTRIALS Buna-N Rubber Strip w Adhesive - 60A - 1/32" T x 1" W x 10ft. L (BULK-RS-H60-150)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 1 x 12 In (2HVD9)
- ZORO SELECT Carbon Steel Bar, 24" L, 3 1/2" W (18F.25X3.5-24)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/16Tx1/2 Inx6 ft (4YTY7)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.75X1-12)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.25X.75-6)
- ZORO SELECT Square Bar, SS, 6in Overall L (6s1-6)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.188X.625-12)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/8 Tx3 In x 6 ft (4YUE2)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.5X2-12)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock