Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Blank Stock, Rect, SS, 1/4 T x 4 In W x6 ft
Mfr # 4YTV3
Zoro # G2113763
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.25 in
- Width 4 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YTV3
- Zoro # G2113763
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 4 in |
Length | 72 in |
Length Tolerance | +/-0.001 in |
Width Tolerance | +/-0.010 in |
Nominal Size (WxL) | 4 in x 6 ft |
Overall Width | 4 in |
Overall Length | 6 ft |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Rectangular Bar, 6 ft Overall Length, Length Tolerance +/-0.001 in, 4 in Overall Width, Width Tolerance +/-0.010 in, 0.25 in Thickness, Thickness Tolerance +/-0.005 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 179 Brinell Hardness, Includes Material Certificate Yes, Standards AMS 5648, ASTM A276, ASTM A479, Minimum Temperature Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 0.472" Thick (1UNN9)
- ZORO SELECT Polyurethane Rubber Sheet No Adhesive, 60A, 1/16"T x 12"W x 12"L (BULK-RS-P60-23)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft., Black, 70A (BULK-RS-N70-206)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/8 InT, 1x1 Ft (HDP.125X12-12)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.25X4-12)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.25X1-12)
- ZORO SELECT Half Round Bar, SS, 36 in Overall L (23634_36_0)
- ZORO SELECT Blank, Stainless, 304, 1/4 x 2 x 12 In (SB-0304-0250-02-12)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.312X.75-12)
- ZORO SELECT Blank Stock, Sq, 304SS, 1/2 Tx1/2 In W, 6 ft (4YTT7)
- ZORO SELECT SS Rectangular Bar, 6in Overall L (0f2x3-6)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock