Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Blank Stock, Rect, 304SS, 3/8 Tx3 In x 6 ft
Mfr # 4YUE2
Zoro # G2010836
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.375 in
- Width 3 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YUE2
- Zoro # G2010836
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 3 in |
Length | 72 in |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.004 in |
Nominal Size (WxL) | 3 in x 6 ft |
Overall Length | 6 ft |
Overall Width | 3 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Rectangular Bar, 6 ft Overall Length, Length Tolerance +/-1.000 in, 3 in Overall Width, Width Tolerance +/-0.004 in, 0.375 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 131 Brinell Hardness, 74 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 7/16, 0.4375 In (W1D7166)
- ZORO SELECT Rod, Brass, 360, 3/4 Dia x 1 Ft L (BR360/34-12)
- ZORO SELECT Slotted Shim 5 x 5" x 0.050", Pk10 (36D766)
- PRECISION BRAND Arbor Shim, 0.1250x1 3/8 ID, PK10 (24279)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.25X4-12)
- ZORO SELECT SS Plate 316, 12" Overall L (316 SS0.625x2x121)
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L (3F.25X.75-72)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.375X1.75-24)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.312X1.5-6)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18978_24_0)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.188X2.5-36)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock