Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Blank Stock, Rect, 304SS, 1/8 Tx4 In x 6 ft
Mfr # 4YTY5
Zoro # G2933637
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.125 in
- Width 4 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4YTY5
- Zoro # G2933637
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 4 in |
Length | 72 in |
Width Tolerance | +/-0.010 in |
Length Tolerance | +/-1.000 in |
Nominal Size (WxL) | 4 in x 6 ft |
Overall Length | 6 ft |
Overall Width | 4 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Rectangular Bar, 6 ft Overall Length, Length Tolerance +/-1.000 in, 4 in Overall Width, Width Tolerance +/-0.010 in, 0.125 in Thickness, Thickness Tolerance +/-0.005 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 131 Brinell Hardness, 74 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Fiberglass, 72 in W, 25 ft L, 0.013 in Wire Dia, Charcoal (3009317)
- FIBERGRATE Molded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878852)
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 1/2 in W (18S.5-36)
- ZORO SELECT Centerless Round, 4140, 1 In Dia x 3 Ft L (3ANH5)
- ZORO SELECT SS Plate 304, 36" Overall L (4sh24x2-36)
- ZORO SELECT SS Plate 304, 4 in Overall L (304 SS1x3x41)
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L (3F.125X.5-72)
- ZORO SELECT High Strength, SS, 24" Overall L (6F.75X1-24)
- ZORO SELECT SS Plate 304, 48 in Overall W (304 SS0.024x48x481)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.25X.75-12)
- ZORO SELECT SS Plate 304, 36" Overall L (4sh13x2-36)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock