Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Blank Stock, Rec, 304SS, 3/8Tx1 1/2 Inx6 ft
Mfr # 4YUD7
Zoro # G2678627
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.375 in
- Width 1.5 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YUD7
- Zoro # G2678627
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.5 in |
Length | 72 in |
Width Tolerance | +/-0.004 in |
Length Tolerance | +/-1.000 in |
Overall Width | 1 1/2 in |
Nominal Size (WxL) | 1 1/2 in x 6 ft |
Overall Length | 6 ft |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Rectangular Bar, 6 ft Overall Length, Length Tolerance +/-1.000 in, 1 1/2 in Overall Width, Width Tolerance +/-0.004 in, 0.375 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 131 Brinell Hardness, 74 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Cord Stock Rubber Seal, 25 ft. x .38" x .38" (X303-25)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 5 In, 3 Ft L (2AGZ6)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 3 In, 3 Ft (61F1.25X3-36)
- ZORO SELECT Rubber Sheet, SBR, 3/8"Thick, 12"x12", 70A (BULK-RS-SBR75-162)
- ZORO SELECT High Strength, SS, 24" Overall L (6F.375X1-24)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.75X1-6)
- ZORO SELECT SS Rectangular Bar, 6in Overall L (0f2x3-6)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.125X3-6)
- ZORO SELECT High Strength, SS, 24" Overall L (6F.75X1-24)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.5x12x361)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.188X.5-6)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock