Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Blank Stock, Rec, 304SS, 1/4Tx1 1/4 Inx6 ft
Mfr # 4YTZ9
Zoro # G0615614
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.25 in
- Width 1.25 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YTZ9
- Zoro # G0615614
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.25 in |
Length | 72 in |
Width Tolerance | +/-0.006 in |
Length Tolerance | +/-1.000 in |
Nominal Size (WxL) | 1 1/4 in x 6 ft |
Overall Length | 6 ft |
Overall Width | 1 1/4 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Rectangular Bar, 6 ft Overall Length, Length Tolerance +/-1.000 in, 1 1/4 in Overall Width, Width Tolerance +/-0.006 in, 0.25 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 131 Brinell Hardness, 74 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11558_18_0)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.1875" to 0.25" (LK1536-100)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/8 in Thick, Black (CCNES1/8F25-25P)
- ZORO SELECT SS Plate 316, 6in Overall L (316 SS0.25x6x61)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.375X.5-24)
- ZORO SELECT SS Rectangular Bar, 6in Overall L (616_6_0)
- ZORO SELECT Rectangluar Bar, SS, 12 in Overall W (19028_24_0)
- ZORO SELECT SS Plate 316, 3 in Overall L (316/316L SS0.25x3x31)
- ZORO SELECT Blank Stock, Sq, 304SS, 3/4 Tx3/4 In W, 6 ft (4YTT9)
- ZORO SELECT SS Rectangular Bar, 6in Overall L (0f2x3-6)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock