Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Blank, Stainless Steel, 304, 4 x 4 x 4 In
Mfr # SB-0304-4000-04-04
Zoro # G0813942
product price: $1,094.99
/ea
Free Shipping & Returns
$1,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 4 in
- Width 4.0 in
- Length 4.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SB-0304-4000-04-04
- Zoro # G0813942
- UPC # 847554022221
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 4.0 in |
Length | 4.0 in |
Length Tolerance | +/-0.002 in |
Width Tolerance | +/-0.002 in |
Overall Length | 4 in |
Nominal Size (WxL) | 4 in x 4 in |
Overall Width | 4 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Square Bar, 4 in Overall Length, Length Tolerance +/-0.002 in, 4 in Overall Width, Width Tolerance +/-0.002 in, 4 in Thickness, Thickness Tolerance +/-0.002 In., Heat Treatment Annealed, Mechanical Finish Mill, Precision Ground, Yield Strength 30,000 psi, Tensile Strength 73,200 psi, 160 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM A240, Minimum Temperature Not Available, Maximum Temperature Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Edging, 15/64" H, 50 ft L, 5/16" W (X1002-50)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 3 In Leg, 6 Ft (HA.25X3-72)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 5/16 in W (18S.312-72)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40-14)
- ZORO SELECT SS Plate 316, 4 in Overall L (6p.25x4-4)
- ZORO SELECT SS Plate 316, 6in Overall L (316/316L SS0.25x3x61)
- ZORO SELECT Plate Stock, SS, 304/304L, 1/4 x 6 x 6 In (4P.25X6-6)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.375X2-6)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.188X4-6)
- ZORO SELECT SS Plate 316, 12" Overall L (316 SS0.03x5x121)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.1875x4x61)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock