Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Blank, Stainless, 316, 1/4 x 12 x 12 In
Mfr # SB-0316-0250-12-12
Zoro # G3133697
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.25 in
- Width 12.0 in
- Length 12.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SB-0316-0250-12-12
- Zoro # G3133697
- UPC # 847554022795
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 12.0 in |
Length | 12.0 in |
Length Tolerance | +/-0.002 in |
Width Tolerance | +/-0.002 in |
Overall Length | 12 in |
Overall Width | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Description
Sheet, Stainless Steel, 316, 12 in Overall Length, Length Tolerance +/-0.002 in, 12 in Overall Width, Width Tolerance +/-0.002 in, 0.25 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Precision Ground, Yield Strength 30,000 psi, Tensile Strength 81,900 psi, Brinell Hardness 160, Includes Material Certificate Yes, Standards ASTM A167, ASTM A240, Shape Type Plate, System of Measurement Inch, Tolerance Rating Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polycarbonate U Channel Stock , 12" L, Clear (BULK-UC-PC-5)
- ZORO SELECT Sheet, Perf, Al, 40x36, 20ga, 0.188In Dia, Rnd (03032188R250S-36X40)
- ZORO SELECT Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A (ZTRIM-317)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872045)
- ZORO SELECT Hex Bar Stock, 0.75" Thick, 3/4" Lx6" W (4h.75-6)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.625X5-6)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.188X2-12)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.125X1.5-24)
- ZORO SELECT SS Plate 304, 36" Overall L (4sh24x3-36)
- ZORO SELECT SS Rectangular Bar, 36" Overall L (20582_36_0)
- ZORO SELECT SS Plate 316, 3 in Overall L (316/316L SS0.25x3x31)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock