Shop All Shipping Labels
Zoro Select
Blank Square Label Pink 1"W, Pk500
Mfr # 3VCR5
Zoro # G3890363
product price: $10.35
/pk 500, $0.02/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Blank
- Height 1 in
- Label Width 1 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3VCR5
- Zoro # G3890363
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 1 in |
Label Width | 1 in |
Width | 1 in |
Label Height | 1 in |
Description
Square Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Pink, Label Diameter Not Applicable, Label Height 1 in, Label Material Paper, Label Shape Square, Label Width 1 in, Language No Text, Number of Labels 500, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Square Label, Write on Surface Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Heavy Duty Anchor Chart Paper, White, Unruled 24" x 32", 25 Sheets (3371)
- REJUVENATE Gray/White Wood Furniture & Floor Repair Markers 6 pk, 6PK (RJ6WGWM)
- COASTAL WIRE Bale Ties, Galv., .106 In Dia, 18ft, PK125 (GWBT 12g x 18ft x 125)
- BEST-RITE 48"x72" Glass Magnetic Mobile Whiteboard, Silver Frame (74951)
- ZORO SELECT DOT Label, 4 In. H, Flammable Liquid, PK250 (9KFR5)
- ZORO SELECT HMIG Label 5"H x 3-1/4"W, Multicolor, Pk25 (Y604424)
- ZORO SELECT DOT Label, 4 In. H, Corrosive, PK100 (8XA23)
- ZORO SELECT 4" x 4" Self-Sticking DOT Label, Flammable Solid, Pk100 (9AJ68)
- ZORO SELECT DOT Label, 6-1/2 In. H, 6-1/2 In. W, PK100 (8UV48)
- ZORO SELECT Blank Dot Label Red 1"W, Pk1000 (3VCN9)
- TAPECASE Circle Inventory Control Label, Rejected, Red, Pk1000 (16U825)
- Zoro Select Shipping Labels