Shop All Shipping Labels
Zoro Select
Blank Square Label 1" Yellow, Pk250
Mfr # 3VCT3
Zoro # G4504236
original price:
$14.63
20% off
new price: $11.59
/pk 250, $0.05/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Blank
- Height 1 in
- Label Width 3 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3VCT3
- Zoro # G4504236
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 1 in |
Label Width | 3 in |
Width | 3 in |
Label Height | 1 in |
Description
Square Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Yellow, Label Diameter Not Applicable, Label Height 1 in, Label Material Paper, Label Shape Square, Label Width 3 in, Language No Text, Number of Labels 250, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Square Label, Write on Surface Yes, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Avery, DISPENSER PACK HOLE REINFORCEMENTS, 1/4in DIA, WHITE5729, 200PK (05729)
- PILOT Refill, Erasable Gel Ink Pen, Black, PK3 (77330)
- UNI-BALL Signo 207 Retract Gel Pen, 0.7mm, Blk Ink, Translucent Blk Barrel, PK4 (33960PP)
- ZORO SELECT Strapping, Polypropylene, 6000 ft. L (8AUU9)
- ZORO SELECT DOT Label, Corrosive, 4 In. W, PK500 (8U812)
- ZORO SELECT DOT Label, 4 In. H, Black/Red, White, PK250 (9KFR6)
- ZORO SELECT DOT Label, 4 In. H, White/Red, PK100 (8RNK3)
- ZORO SELECT DOT Label, 4 In. H, Organic Peroxide, PK25 (8EY48)
- ZORO SELECT Spontaneously Combustible DOT Label, Class 4, Black/Red, White, Pk500 (9TCA9)
- ZORO SELECT Infectious Substance DOT Label, Class 6, Black/White, Pk500 (8EZ63)
- LABELMASTER Expedited Handling Marking, NMCS, PK500 (L93)
- Zoro Select Shipping Labels