Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Yellow, PK500
Mfr # 61KV06
Zoro # G706135904
product price: $52.19
/pk 500, $0.10/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Wired
- Tag Number #12
- Tag Height 8 in
- Tag Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KV06
- Zoro # G706135904
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 8 in |
Tag Width | 4 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Pre-Wired |
Tag Number | #12 |
Card Stock Gauge | 15 Points |
Tag Color | Yellow |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #12, Tag Height 8 in, Tag Width 4 in, Card Stock Gauge 15 Points, Tag Color Yellow, Grommet Included Yes, Grommet Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG ENTERPRISE Iceberg Enterprise 16531 Black Stretch-Fabric Table Cover; Polyester & Spandex - 30 x 96 in. (16531)
- FECHOMETAL USA Straps, 201 Stainless Steel, 3/4"X0.030"X48", PK10 (FTA7207190012N)
- BROTHER Super High-Yield Ink, Yellow (LC3029Y)
- SMEAD Expanding File, 12 Divider, Blue (70876)
- ZORO SELECT Blank Shipping Tag, Paper, Orange, PK1000 (61KT52)
- ZORO SELECT 3-1/8" x 6-1/4" Manila Natural Kraft Paper Wire Tag, Pk1000 (4X886)
- ZORO SELECT 2-1/8" x 4-1/4" Yellow Paper Wire Tag, Pk1000 (1GYT5)
- ZORO SELECT 3-1/8" x 6-1/4" Fluorescent Green Wire Tag, Pk1000 (1HAA1)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT31)
- ZORO SELECT Blank Shipping Tag, Paper, Yellow, PK1000 (61KT62)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Wht, PK25 (TUF-G02WW)
- Zoro Select Package Labels & Shipping Equipment