Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Yellow, PK500
Mfr # 61KU55
Zoro # G006135864
product price: $41.39
/pk 500, $0.08/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Strung
- Tag Number #11
- Tag Height 7 1/2 in
- Tag Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KU55
- Zoro # G006135864
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 7 1/2 in |
Tag Width | 3 3/4 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Pre-Strung |
Tag Number | #11 |
Card Stock Gauge | 15 Points |
Tag Color | Yellow |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #11, Tag Height 7 1/2 in, Tag Width 3 3/4 in, Card Stock Gauge 15 Points, Tag Color Yellow, Grommet Included Yes, Grommet Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Stylus Ballpoint Pen, 1.0mm, 12/DZ, Black 12PK (PAP1951348)
- MILTON INDUSTRIES Pencil Style Brake Pad Gauge (MIL941)
- ZORO SELECT Foam Roll 6" x 750 ft., Perforated, 3/32" Thickness, Pk12 (5VFG8)
- MASTERVISION 23-39/64"x35-13/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0307170)
- ZORO SELECT 2-1/8" x 4-1/4" Fluorescent Red Paper Wire Tag, Pk1000 (1GYZ2)
- ZORO SELECT Blank Shipping Tag, Paper, White, PK1000 (61KU10)
- ZORO SELECT Blank Shipping Tag, Paper, White, PK1000 (61KU17)
- ZORO SELECT 1-3/8" x 2-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY2)
- ZORO SELECT 1-3/8" x 2-3/4" Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKW8)
- ZORO SELECT 1-7/8" x 3-3/4" Green Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX8)
- NMC Blank Tag Yellow, Pk25 (RPT156G)
- Zoro Select Package Labels & Shipping Equipment