Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Yellow, PK1000
Mfr # 61KU33
Zoro # G006110632
product price: $49.95
/pk 1000, $0.05/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Strung
- Tag Number #6
- Tag Height 5 1/4 in
- Tag Width 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KU33
- Zoro # G006110632
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 5 1/4 in |
Tag Width | 2 5/8 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Pre-Strung |
Tag Number | #6 |
Card Stock Gauge | 13 Points |
Tag Color | Yellow |
Tag Material | Paper |
Grommet Material | Paper |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #6, Tag Height 5 1/4 in, Tag Width 2 5/8 in, Card Stock Gauge 13 Points, Tag Color Yellow, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG NuPost Non-OEM New Postage Meter Red Ink Cartridge for Pitney Bowes 793-5 (NPTP700)
- PENDAFLEX File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk100 (PFX75212)
- MELISSA & DOUG Bread + Butter Toast Set (9344)
- GLOBAL INDUSTRIAL 48inW x 36inH Fabric Mesh Bulletin Board, Black (695877)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT30)
- ZORO SELECT 3-1/8" x 6-1/4" Yellow Paper Wire Tag, Pk1000 (1GYU2)
- ZORO SELECT Blank Shipping Tag, Paper, White, PK1000 (61KU10)
- ZORO SELECT Blank Shipping Tag, Paper, Yellow, PK1000 (61KT28)
- ZORO SELECT 2-1/8" x 4-1/4" White Paper Wire Tag, Pk1000 (1GYV6)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK500 (61KT77)
- ZORO SELECT Blank Shipping Tag, Paper, Assorted, PK1000 (61KU90)
- Zoro Select Shipping Tags