Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Yellow, PK1000
Mfr # 61KT96
Zoro # G106898126
product price: $31.99
/pk 1000, $0.03/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Strung
- Tag Number #1
- Tag Height 2 3/4 in
- Tag Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KT96
- Zoro # G106898126
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 2 3/4 in |
Tag Width | 1 3/8 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Pre-Strung |
Tag Number | #1 |
Card Stock Gauge | 13 Points |
Tag Color | Yellow |
Tag Material | Paper |
Grommet Material | Paper |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #1, Tag Height 2 3/4 in, Tag Width 1 3/8 in, Card Stock Gauge 13 Points, Tag Color Yellow, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Baseball Pinball Tabletop Skill Game, Miniature Wooden Retro Sports Arcade Toy for Adult / Children (269175KGC)
- RITE IN THE RAIN Field Book, Environmental Pattern (550F)
- ROYAL TONER Remanufactured Compatible Toner For Brother TN436M, Magenta, 6.5K VL (TN-436M)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK6 (31HJ31)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000 (4WLA6)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT58)
- ZORO SELECT Blank Shipping Tag, Paper, Red, PK1000 (61KT94)
- ZORO SELECT 2-5/8" x 5-1/4" Fluorescent Yellow Paper Wire Tag, Pk1000 (1GZL3)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Pink Wire Tag, Includes 12" Wire, Pk1000 (4WLC1)
- ZORO SELECT 2-3/8" x 4-3/4" Orange Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKZ3)
- SEE ALL INDUSTRIES Blank Tag, 1-1/2 x 1-1/2 In, Silver, PK25 (TAG-1.5)
- Zoro Select Package Labels & Shipping Equipment