Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Yellow, PK1000
Mfr # 61KT75
Zoro # G106110631
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Plain
- Tag Number #8
- Tag Height 6 1/4 in
- Tag Width 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61KT75
- Zoro # G106110631
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 6 1/4 in |
Tag Width | 3 1/8 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Plain |
Tag Number | #8 |
Card Stock Gauge | 13 Points |
Tag Color | Yellow |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Plain, Tag Number #8, Tag Height 6 1/4 in, Tag Width 3 1/8 in, Card Stock Gauge 13 Points, Tag Color Yellow, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Daily Calendar Pocket Refill, White (AAGE7175022)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 5", Fluorescent Orange, 400/Case (LL181OR)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (AP 401)
- RITE IN THE RAIN Maxi Book, 80 Sheets, Yellow Cover, 32lb (370F-MX)
- ZORO SELECT 3-1/8" x 6-1/4" Manila Natural Kraft Paper Wire Tag, Pk1000 (4X886)
- ZORO SELECT 2-1/8" x 4-1/4" Fluorescent Red Paper Wire Tag, Pk1000 (1GYZ2)
- ZORO SELECT 1-5/8" x 3-1/4" Fluorescent Red Paper Wire Tag, Pk1000 (1GYY9)
- ZORO SELECT Blank Shipping Tag, Paper, Red, PK1000 (61KT53)
- ZORO SELECT Blank Shipping Tag, Paper, Orange, PK1000 (61KU79)
- ZORO SELECT 2-1/8" x 4-1/4" Manila Paper Wire Tag, Pk1000 (1GYN8)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Fluorescent Red, 1000/Case (G12061C)
- Zoro Select Package Labels & Shipping Equipment