Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Yellow, PK1000
Mfr # 61KT47
Zoro # G406428467
product price: $31.99
/pk 1000, $0.03/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Plain
- Tag Number #4
- Tag Height 4 1/4 in
- Tag Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KT47
- Zoro # G406428467
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 4 1/4 in |
Tag Width | 2 1/8 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Plain |
Tag Number | #4 |
Card Stock Gauge | 13 Points |
Tag Color | Yellow |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Plain, Tag Number #4, Tag Height 4 1/4 in, Tag Width 2 1/8 in, Card Stock Gauge 13 Points, Tag Color Yellow, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 36"x60" Melamine Whiteboard, Gloss (S535B)
- INTEGRA Liquid Highlighter, Chisel Point, Pnk, PK12 (ITA33312)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Orn, PK25 (TUF-G02O)
- UNIVERSAL ONE Self-Stick Notes, 3 x 3, Assorted, PK12 (UNV35612)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT71)
- ZORO SELECT 2-7/8" x 5-3/4" Manila Paper Wire Tag, Pk1000 (1GYR2)
- ZORO SELECT 2-1/8" x 4-1/4" Manila Paper Wire Tag, Pk1000 (1GYN8)
- ZORO SELECT Blank Shipping Tag, Paper, Orange, PK1000 (61KT32)
- ZORO SELECT Blank Shipping Tag, Paper, Assorted, PK1000 (61KU90)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT23)
- AVERY Double Wired Shipping Tags, 11.5 pt. Stock, 4.75 x 2.38, Manila, 1000PK (12605)
- Zoro Select Shipping Tags