Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Yellow, PK1000
Mfr # 61KT41
Zoro # G906898166
product price: $28.79
/pk 1000, $0.03/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Plain
- Tag Number #3
- Tag Height 3 3/4 in
- Tag Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KT41
- Zoro # G906898166
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 3 3/4 in |
Tag Width | 1 7/8 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Plain |
Tag Number | #3 |
Card Stock Gauge | 13 Points |
Tag Color | Yellow |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Plain, Tag Number #3, Tag Height 3 3/4 in, Tag Width 1 7/8 in, Card Stock Gauge 13 Points, Tag Color Yellow, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Wire, Spool, 0.0403 Dia, 678.4 ft. (01-0403-001S)
- BIC Cristal Ballpoint Stick Pens, 10PK (BICMSP10BK)
- ACORN INTERNATIONAL Nail Stake 3/4X18In Round (NSR3418)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 1 1/2" x 1 1/2", White, 3500/Case (LL108)
- ZORO SELECT 2-1/8" x 4-1/4" Yellow Paper Wire Tag, Pk1000 (1GYT5)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KU67)
- ZORO SELECT Blank Shipping Tag, Paper, Assorted, PK1000 (61KU84)
- ZORO SELECT 2-5/8" x 5-1/4" Yellow Paper Wire Tag, Pk1000 (1GYT8)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT24)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKZ7)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, 13 Pt., #3, 3-3/4"L x 1-7/8"W, 1000/Pack (G10031)
- Zoro Select Shipping Tags