Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, White, PK500
Mfr # 61KU97
Zoro # G105443976
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Wired
- Tag Number #11
- Tag Height 7 1/2 in
- Tag Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61KU97
- Zoro # G105443976
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 7 1/2 in |
Tag Width | 3 3/4 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Pre-Wired |
Tag Number | #11 |
Card Stock Gauge | 15 Points |
Tag Color | White |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #11, Tag Height 7 1/2 in, Tag Width 3 3/4 in, Card Stock Gauge 15 Points, Tag Color White, Grommet Included Yes, Grommet Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Drawstring 15" x 12", Clear, Pk500 (2YV20)
- MEAN STREAK Markers, Mean Streak, Yellow, PK12, Yellow Color Family, 12 PK (MK503YE)
- AVERY TrueBlock Shipping Labels, Sure F, PK250 (8163)
- FELLOWES Shredder Waste Bags, 14-20g, PK50 (36054)
- ZORO SELECT Blank Shipping Tag, Paper, Orange, PK1000 (61KU79)
- ZORO SELECT 1-5/8" x 3-1/4" Blue Paper Wire Tag, Pk1000 (1GYX3)
- ZORO SELECT 2-1/8" x 4-1/4" Fluorescent Yellow Paper Wire Tag, Pk1000 (1GZL1)
- ZORO SELECT 2-3/8" x 4-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY4)
- ZORO SELECT 1-5/8" x 3-1/4" Fluorescent Red Paper Wire Tag, Pk1000 (1GYY9)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KU67)
- NMC Blank Tag Green, Pk25 (RPT158)
- Zoro Select Package Labels & Shipping Equipment