Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, White, PK500
Mfr # 61KU54
Zoro # G705443963
product price: $45.99
/pk 500, $0.09/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Strung
- Tag Number #11
- Tag Height 7 1/2 in
- Tag Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KU54
- Zoro # G705443963
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 7 1/2 in |
Tag Width | 3 3/4 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Pre-Strung |
Tag Number | #11 |
Card Stock Gauge | 15 Points |
Tag Color | White |
Tag Material | Paper |
Grommet Material | Paper |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #11, Tag Height 7 1/2 in, Tag Width 3 3/4 in, Card Stock Gauge 15 Points, Tag Color White, Grommet Included Yes, Grommet Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Thank You Card W/Envelope, Paradise, PK50 (2020034)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (251C)
- SMEAD File Folder End Tab, Expander, Manila, PK50, Size: Legal (27275)
- PILOT Pen, Dr.Grip, Blpnt, 1.0Mm, Bk (36100)
- ZORO SELECT 1-5/8" x 3-1/4" Red Paper Wire Tag, Pk1000 (1GYR3)
- ZORO SELECT 2-7/8" x 5-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY5)
- ZORO SELECT Blank Shipping Tag, Paper, Orange, PK1000 (61KT32)
- ZORO SELECT Blank Shipping Tag, Paper, Orange, PK1000 (61KT52)
- ZORO SELECT Blank Shipping Tag, Paper, White, PK500 (61KT81)
- ZORO SELECT 2-5/8" x 5-1/4" White Tyvek Wire Tag, Pk1000 (1HAA7)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Yellow, 1000/Case (G11081C)
- Zoro Select Package Labels & Shipping Equipment