Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, White, PK500
Mfr # 61KT88
Zoro # G205443999
product price: $37.95
/pk 500, $0.08/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Plain
- Tag Number #12
- Tag Height 8 in
- Tag Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KT88
- Zoro # G205443999
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 8 in |
Tag Width | 4 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Plain |
Tag Number | #12 |
Card Stock Gauge | 15 Points |
Tag Color | White |
Tag Material | Paper |
Grommet Material | Paper |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Plain, Tag Number #12, Tag Height 8 in, Tag Width 4 in, Card Stock Gauge 15 Points, Tag Color White, Grommet Included Yes, Grommet Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Rg22 Nat 48Mmx55M Perf, Pk24 (RG22..30)
- ILC Replacement for Brother Tn-450 (TN-450 BROTHER)
- AVERY DENNISON MARKER, MARKSALOT, LRG, BR (08881)
- BRADY i5300 Industrial Label Printer 300 dpi with PWID Software Suite (153712)
- ZORO SELECT 2-3/8" x 4-3/4" Orange Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKZ3)
- ZORO SELECT 2-7/8" x 5-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY5)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK500 (61KT84)
- ZORO SELECT Blank Shipping Tag, Paper, Orange, PK1000 (61KU79)
- ZORO SELECT 2-3/8" x 4-3/4" Manila Paper Wire Tag, Pk1000 (1GYN9)
- ZORO SELECT 3-1/8" x 6-1/4" Green Paper Wire Tag, Pk1000 (1GYV2)
- ZORO SELECT 3-1/8" x 6-1/4" Yellow Paper Wire Tag, Pk1000 (1GYU2)
- Zoro Select Shipping Tags