Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, White, PK1000
Mfr # 61KU47
Zoro # G505687246
product price: $52.19
/pk 1000, $0.05/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Strung
- Tag Number #8
- Tag Height 6 1/4 in
- Tag Width 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KU47
- Zoro # G505687246
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 6 1/4 in |
Tag Width | 3 1/8 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Pre-Strung |
Tag Number | #8 |
Card Stock Gauge | 13 Points |
Tag Color | White |
Tag Material | Paper |
Grommet Material | Paper |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #8, Tag Height 6 1/4 in, Tag Width 3 1/8 in, Card Stock Gauge 13 Points, Tag Color White, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Hi-Liter Value Pack Pen-Style Hig, PK200 (23825)
- GHENT Ghent 4' x 10' Bulletin Board - Natural Cork Surface - Silver Frame (AK410)
- XEROX Xerox Waste Toner Bottle, 30000 Yield (115R00128)
- GB SPACER NON METALIC DEPTH (GSP-04)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT64)
- ZORO SELECT 3-1/8" x 6-1/4" White Tyvek Wire Tag, Pk1000 (1HAA8)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Yellow Wire Tag, Includes 12" Wire, Pk1000 (4WLA2)
- ZORO SELECT 1-3/8" x 2-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000 (4WLA4)
- ZORO SELECT 1-7/8" x 3-3/4" Blue Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY7)
- ZORO SELECT 1-5/8" x 3-1/4" Green Paper Wire Tag, Pk1000 (1GYU5)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, R, Vinyl, PK25 (TUF-G06R)
- Zoro Select Package Labels & Shipping Equipment