Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, White, PK1000
Mfr # 61KU39
Zoro # G405687278
product price: $51.45
/pk 1000, $0.05/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Strung
- Tag Number #7
- Tag Height 5 3/4 in
- Tag Width 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KU39
- Zoro # G405687278
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 5 3/4 in |
Tag Width | 2 7/8 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Pre-Strung |
Tag Number | #7 |
Card Stock Gauge | 13 Points |
Tag Color | White |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #7, Tag Height 5 3/4 in, Tag Width 2 7/8 in, Card Stock Gauge 13 Points, Tag Color White, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 10"x 12", Clear (4R1012)
- OXFORD Index Card, Blank, 5X8, 8Pt, We, PK500 (50BX)
- ZORO SELECT Corrugated Boxes, 28" x 20" x 12", Kraft, 15/Bundle (11G147)
- ENCORE PACKAGING Edge Protectors - 1 3/4" x 1" Black Poly for 3/4" Strap, 1000PK (EP-5620)
- ZORO SELECT Blank Shipping Tag, Paper, Blue, PK1000 (61KU34)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT23)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT64)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK500 (61KU72)
- ZORO SELECT 2-7/8" x 5-3/4" Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX2)
- ZORO SELECT 2-3/8" x 4-3/4" Green Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX9)
- ZORO SELECT Blank Shipping Tag, Paper, White, PK1000 (61KT61)
- Zoro Select Shipping Tags