Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, White, PK1000
Mfr # 61KU10
Zoro # G006135857
product price: $33.45
/pk 1000, $0.03/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Strung
- Tag Number #3
- Tag Height 3 3/4 in
- Tag Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KU10
- Zoro # G006135857
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 3 3/4 in |
Tag Width | 1 7/8 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Pre-Strung |
Tag Number | #3 |
Card Stock Gauge | 13 Points |
Tag Color | White |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #3, Tag Height 3 3/4 in, Tag Width 1 7/8 in, Card Stock Gauge 13 Points, Tag Color White, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Magenta Ink Cartridge 375 YLD (LC61M)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Pink, Pk1000 (5CXL6)
- INDUSTRIAL PRESS Machining Reference Book, Pocket Companion, English, Bound, Soft Cover, Publisher: Industrial Press (9780831144319)
- DACASSO Travelers Envy Luggage Tag with Metal Strap - Black (EI-1013)
- ZORO SELECT Blank Shipping Tag, Paper, Assorted, PK1000 (61KU90)
- ZORO SELECT Blank Shipping Tag, Paper, Assorted, PK1000 (61KU84)
- ZORO SELECT 2-5/8" x 5-1/4" Fluorescent Red Paper Wire Tag, Pk1000 (1GYZ4)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT71)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK500 (61KU51)
- ZORO SELECT 1-7/8" x 3-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000 (4WLA5)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Orn, PK25 (TUF-G02OW)
- Zoro Select Package Labels & Shipping Equipment