Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Red, PK500
Mfr # 61KU60
Zoro # G706428457
product price: $45.99
/pk 500, $0.09/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Strung
- Tag Number #12
- Tag Height 8 in
- Tag Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KU60
- Zoro # G706428457
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 8 in |
Tag Width | 4 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Pre-Strung |
Tag Number | #12 |
Card Stock Gauge | 15 Points |
Tag Color | Red |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #12, Tag Height 8 in, Tag Width 4 in, Card Stock Gauge 15 Points, Tag Color Red, Grommet Included Yes, Grommet Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS File Tote, Extra Capacity, 14-1/2"x23-1/2"x11-1/4", CL/NY (AVT55797)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 8 1/2" x 11", Kraft, 750/Case (CPHD8511)
- SUNWORKS Paper, Construction, 9" x 12", Black, PK50 (6303)
- POST-IT Pop-up Sticky Notes, 3x3 In., PK12 (R330-12AN)
- ZORO SELECT 3-1/8" x 6-1/4" White Tyvek Wire Tag, Pk1000 (1HAA8)
- ZORO SELECT 1-5/8" x 3-1/4" Green Paper Wire Tag, Pk1000 (1GYU5)
- ZORO SELECT 2-3/8" x 4-3/4" Orange Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKZ3)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT72)
- ZORO SELECT 1-5/8" x 3-1/4" White Tyvek Wire Tag, Pk1000 (1HAC6)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK500 (61KU51)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Wht, PK25 (TUF-G01WW)
- Zoro Select Shipping Tags