Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Red, PK500
Mfr # 61KU53
Zoro # G706110659
product price: $45.99
/pk 500, $0.09/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Strung
- Tag Number #11
- Tag Height 7 1/2 in
- Tag Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KU53
- Zoro # G706110659
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 7 1/2 in |
Tag Width | 3 3/4 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Pre-Strung |
Tag Number | #11 |
Card Stock Gauge | 15 Points |
Tag Color | Red |
Tag Material | Paper |
Grommet Material | Paper |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #11, Tag Height 7 1/2 in, Tag Width 3 3/4 in, Card Stock Gauge 15 Points, Tag Color Red, Grommet Included Yes, Grommet Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Cold Pack, 6" L, 5-1/2" W, PK72 (PP12)
- BROTHER Tape, Label, 1/2""-Bk/Gd (BRTM831)
- LEXMARK Lexmark 40X8970-OEM OEM MX910de Feed Separation Roller (40X8970-OEM)
- ZORO SELECT Tape Dispenser Wiper, 3 In. (21YK03)
- ZORO SELECT Blank Shipping Tag, Paper, Blue, PK1000 (61KT90)
- ZORO SELECT 3-1/8" x 6-1/4" White Tyvek Wire Tag, Pk1000 (1HAA8)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK500 (61KU71)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT99)
- ZORO SELECT 2-1/8" x 4-1/4" White Paper Wire Tag, Pk1000 (1GYV6)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KU29)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 5 1/4" x 2 5/8", Green, 100/Case (G14063C)
- Zoro Select Shipping Tags