Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Red, PK1000
Mfr # 61KU31
Zoro # G206110623
product price: $44.95
/pk 1000, $0.04/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Strung
- Tag Number #6
- Tag Height 5 1/4 in
- Tag Width 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KU31
- Zoro # G206110623
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 5 1/4 in |
Tag Width | 2 5/8 in |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Style | Pre-Strung |
Tag Number | #6 |
Card Stock Gauge | 13 Points |
Tag Color | Red |
Tag Material | Paper |
Grommet Material | Paper |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #6, Tag Height 5 1/4 in, Tag Width 2 5/8 in, Card Stock Gauge 13 Points, Tag Color Red, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL2442, GLASS FRAGILE, 3" X 5" (DL2442)
- MEAD Envelope, Plain, No. 10, We, PK50 (75050)
- GHENT Display Rail, 48"W, 1-1/2"H, PK6 (H48-6)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (5CNG1)
- ZORO SELECT 2-1/8" x 4-1/4" Orange Paper Wire Tag, Pk1000 (1GYY3)
- ZORO SELECT 2-1/8" x 4-1/4" Fluorescent Pink Paper Wire Tag, Pk1000 (1HAA3)
- ZORO SELECT Blank Shipping Tag, Paper, Orange, PK1000 (61KU79)
- ZORO SELECT 2-3/8" x 4-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY4)
- ZORO SELECT 3-1/8" x 6-1/4" Yellow Paper Wire Tag, Pk1000 (1GYU2)
- ZORO SELECT 1-7/8" x 3-3/4" Green Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX8)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, R, Vinyl, PK25 (TUF-G06RW)
- Zoro Select Package Labels & Shipping Equipment