Shop All Shipping Tags
Zoro Select
Blank Shipping Tag, Paper, Red, PK1000
Mfr # 61KU16
Zoro # G306428451
product price: $40.99
/pk 1000, $0.04/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Strung
- Tag Number #4
- Tag Height 4 1/4 in
- Tag Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61KU16
- Zoro # G306428451
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 4 1/4 in |
Tag Width | 2 1/8 in |
Details
Shipping Tag Type | Colored |
Item | Blank Shipping Tag |
Tag Style | Pre-Strung |
Tag Number | #4 |
Card Stock Gauge | 13 Points |
Tag Color | Red |
Tag Material | Paper |
Grommet Included | Yes |
Grommet Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #4, Tag Height 4 1/4 in, Tag Width 2 1/8 in, Card Stock Gauge 13 Points, Tag Color Red, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD CPF 21501 Paper Slot Grommet; 12.38 in.; White (CPF 21501)
- TOY TIME Toy Time Wooden Book Style Chess Board with Staunton Chessmen (748600HCH)
- 3M Invisible Tape, 0.75 in.W x 28 yd.L, PK12 (6200K12)
- CLAUSS Multipurpose, Scissors, 3-1/2 In. L (12300)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KU66)
- ZORO SELECT 3-1/8" x 6-1/4" Manila Natural Kraft Paper Wire Tag, Pk1000 (4X886)
- ZORO SELECT 1-5/8" x 3-1/4" Yellow Paper Wire Tag, Pk1000 (1GYT2)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT23)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT24)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK500 (61KT77)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 3 1/4" x 1 5/8", Fluorescent Green, 1000/Case (G12023B)
- Zoro Select Package Labels & Shipping Equipment